Shop All Idler Sprockets
B B Manufacturing
60A13-IDLER, Roller Chain Sprocket, Cast Iron, Black Oxide,
Mfr # 60A13-IDLER
Zoro # G405367101
product price: $35.90
/ea
Sold in multiples of 2 for $71.80
$71.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.493 inch
- Bore Dia. - Sprockets 5/8 inch
- Bearing Type - Sprockets A
- Material Cast Iron
- Number of Teeth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 60A13-IDLER
- Zoro # G405367101
- UPC # 195057187641
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Dia. | 3.493 inch |
Bore Dia. - Sprockets | 5/8 inch |
Pitch Diameter | 3.134 inch |
Details
Bearing Type - Sprockets | A |
Item | Idler Roller Chain Sprocket |
Material | Cast Iron |
Number of Teeth | 13 |
Bore Type | Idler |
Weight | 0.847 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-874)
- MAIN FILTER Hydraulic Filter, replaces GRANCH BD06080425U, Pressure Line, 25 micron, Outside-In (MF0058784)
- GATES Truflex V-Belts, 5L760 (5L760)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 18 # of Teeth (80BS18H X 2 3/16)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 120, Needle Bearing, 11 Teeth, 1-1/2" Bore (120B11F)
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- B B Manufacturing Chains & Chain Sprockets