Shop All Timing Belts
B B Manufacturing
608-8MX-62, Timing Belt
Mfr # 608-8MX-62
Zoro # G005359698
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 inch
- Weight 0.4 lbs
- Material Polyurethane
- Height 2 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 608-8MX-62
- Zoro # G005359698
- UPC # 195057097582
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 2 inch |
Height | 2 inch |
Pitch Length | 23.937 inch |
Length | 2 inch |
Details
Item | Timing Belt |
Weight | 0.4 lbs |
Material | Polyurethane |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 76 |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Finish | Carbon Tensile |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 60mm, 14 Bolt (B401060)
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (3LU96)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2, 1/4 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2984)
- CARLISLE 367L075 Synchro-Cog Timing Belt (367L075)
- B B MANUFACTURING 16T5/605, Timing Belt, Polyurethane, Steel (16T5/605)
- B B MANUFACTURING 375-5M-15, Timing Belt, Neoprene, Fiberglass (375-5M-15)
- B B MANUFACTURING 2800-14M-55, Timing Belt, Neoprene, Fiberglass (2800-14M-55)
- B B MANUFACTURING 300-3P-09, Timing Belt, Neoprene, Fiberglass (300-3P-09)
- B B MANUFACTURING 375-5M-06, Timing Belt (375-5M-06)
- B B MANUFACTURING 16T10/410, Timing Belt, Polyurethane, Steel (16T10/410)
- GATES Tri-Power Belts, BX32 (BX32)
- B B Manufacturing Timing Belts