Shop All Timing Belts
B B Manufacturing
608-8MX-36, Timing Belt
Mfr # 608-8MX-36
Zoro # G705359998
Free Shipping & Returns
$98.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 inch
- Height 2 inch
- Material Polyurethane
- Number of Teeth 76
- Weight 0.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 608-8MX-36
- Zoro # G705359998
- UPC # 195057097261
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 2 inch |
Height | 2 inch |
Pitch Length | 23.937 inch |
Length | 2 inch |
Details
Material | Polyurethane |
Number of Teeth | 76 |
Weight | 0.4 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Finish | Carbon Tensile |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave Clear Pack (1VL44X5/8 CLEAR PK)
- MOBIL Mobilith SHC 220, Multipurpose Grease, Lithium Complex, NLGI Grade 2, 13.4 oz, Red (121952)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A249SS-120-A)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280369)
- B B MANUFACTURING 1100-5M-15, Timing Belt, Neoprene, Fiberglass (1100-5M-15)
- B B MANUFACTURING 640-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (640-8MX-12)
- B B MANUFACTURING 3500-14M-85, Timing Belt, Neoprene, Fiberglass (3500-14M-85)
- B B MANUFACTURING 280-5M-15, Timing Belt, Neoprene, Fiberglass (280-5M-15)
- B B MANUFACTURING 450H200G, Timing Belt, Neoprene, Fiberglass (450H200G)
- B B MANUFACTURING 1610-14M-40, Timing Belt, Neoprene, Fiberglass (1610-14M-40)
- CARLISLE 210L075 Synchro-Cog Timing Belt (210L075)
- B B Manufacturing Power Transmission Belts