Shop All Timing Belts
B B Manufacturing
608-8MX-21, Timing Belt
Mfr # 608-8MX-21
Zoro # G705359981
$57.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 inch
- Material Polyurethane
- Pitch Length 23.937 inch
- Gearbelt Type Single Sided
- Height 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 608-8MX-21
- Zoro # G705359981
- UPC # 195057096929
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 2 inch |
Pitch Length | 23.937 inch |
Height | 2 inch |
Length | 2 inch |
Details
Material | Polyurethane |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.4 lbs |
Item | Timing Belt |
Number of Teeth | 76 |
Finish | Carbon Tensile |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch, #BA47ZOH (BA47ZOH)
- D&D Timing Belt, H, 1 x 54in PL, T108 (540H100)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.55 inch OD (3B52SD)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07SA)
- B B MANUFACTURING 189-3M-09, Timing Belt, Neoprene, Fiberglass (189-3M-09)
- B B MANUFACTURING 6T5/185, Timing Belt, Polyurethane, Steel (6T5/185)
- B B MANUFACTURING 474-3M-09, Timing Belt, Neoprene, Fiberglass (474-3M-09)
- B B MANUFACTURING 2800-8M-85, Timing Belt, Neoprene, Fiberglass (2800-8M-85)
- B B MANUFACTURING 180-3M-06, Timing Belt, Neoprene, Fiberglass (180-3M-06)
- B B MANUFACTURING 615-5M-09, Timing Belt, Neoprene, Fiberglass (615-5M-09)
- GATES PowerGrip HTD Belts, 365-5M-15 (365-5M-15)
- B B Manufacturing Power Transmission Belts