Shop All Timing Belts
B B Manufacturing
608-8MX-12, Timing Belt
Mfr # 608-8MX-12
Zoro # G405360058
product price: $33.34
/ea
Sold in multiples of 2 for $66.68
$66.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Standards ISO 9001:2015
- Pitch Length 23.937 inch
- Width 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 608-8MX-12
- Zoro # G405360058
- UPC # 195057096608
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 2 inch |
Pitch Length | 23.937 inch |
Width | 2 inch |
Length | 2 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.4 lbs |
Number of Teeth | 76 |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Material | Polyurethane |
Finish | Carbon Tensile |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/1)
- TRITAN Insert Ball Brng, SB, 1-7/16 dia, Setscrew (SB207-23)
- KHK GEARS Carbon Steel Screw Gears (SN1-15R)
- GAST Pca-10 Piston Pump Sep Drive (PCA-10)
- B B MANUFACTURING 1863-3M-06, Timing Belt, Neoprene, Fiberglass (1863-3M-06)
- B B MANUFACTURING 450H200G, Timing Belt, Neoprene, Fiberglass (450H200G)
- B B MANUFACTURING 12AT5/1380, Timing Belt, Polyurethane, Steel (12AT5/1380)
- B B MANUFACTURING 824-8M-30, Timing Belt, Neoprene, Fiberglass (824-8M-30)
- B B MANUFACTURING 535-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (535-D5M-25)
- B B MANUFACTURING 240DL100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (240DL100G)
- GATES Super HC Molded Notch Belts, 5VX800 (5VX800)
- B B Manufacturing Timing Belts