Shop All Timing Belts
B B Manufacturing
600-8M-20, Timing Belt, Neoprene, Fiberglass
Mfr # 600-8M-20
Zoro # G205358903
product price: $20.69
/ea
Sold in multiples of 3 for $62.07
$62.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 75
- Weight 0.17 lbs
- Gearbelt Type Single Sided
- Width 6 inch
- Pitch Length 23.622 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 600-8M-20
- Zoro # G205358903
- UPC # 195057986701
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 23.622 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 75 |
Weight | 0.17 lbs |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Hp-Sts S5M-255 Tb, 150-S5M-255 Hp (150-S5M-255 HP)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P015AA)
- DAYTON 5L490 V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (5L490)
- GATES Predator Single Belts, BP195 (BP195)
- B B MANUFACTURING 425-5M-15, Timing Belt, Neoprene, Fiberglass (425-5M-15)
- B B MANUFACTURING 1800-8M-30, Timing Belt, Neoprene, Fiberglass (1800-8M-30)
- B B MANUFACTURING 25T10/850, Timing Belt, Polyurethane, Steel (25T10/850)
- B B MANUFACTURING 525-3M-09, Timing Belt, Neoprene, Fiberglass (525-3M-09)
- B B MANUFACTURING 740-5M-15, Timing Belt, Neoprene, Fiberglass (740-5M-15)
- B B MANUFACTURING 25AT5/710, Timing Belt, Polyurethane, Steel (25AT5/710)
- B B MANUFACTURING 6T2.5/200, Timing Belt, Polyurethane, Steel (6T2.5/200)
- B B Manufacturing Power Transmission Belts