Shop All Timing Belts
B B Manufacturing
600-3P-09, Timing Belt, Neoprene, Fiberglass
Mfr # 600-3P-09
Zoro # G505358726
product price: $12.03
/ea
Sold in multiples of 6 for $72.18
$72.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 200
- Gearbelt Type Single Sided
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Neoprene
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 600-3P-09
- Zoro # G505358726
- UPC # 195057014473
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 23.622 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 200 |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Weight | 0.03 lbs |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch Barb Hose Fitting, PK 6 (FGF312-D6)
- KD TOOLS Pinless Impact Universal Joint, 3/8" Dr (84440)
- SPEEDAIRE Pressure Relief Valve, 165 PSI (PN22N096G)
- WILKERSON Lock Out Ball Valve, 3/4 in. NPT, 675 cfm (V73-06-B000B)
- B B MANUFACTURING 650-5P-15, Timing Belt, Neoprene, Fiberglass (650-5P-15)
- B B MANUFACTURING 417-3M-15, Timing Belt, Neoprene, Fiberglass (417-3M-15)
- B B MANUFACTURING 2000-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (2000-D5M-25)
- B B MANUFACTURING 252-3M-15, Timing Belt, Neoprene, Fiberglass (252-3M-15)
- B B MANUFACTURING 56MXL012G, Timing Belt, Neoprene, Fiberglass (56MXL012G)
- B B MANUFACTURING 20T10/920, Timing Belt, Polyurethane, Steel (20T10/920)
- BANDO TimingBelt, SynchroHT, Neoprene, 1600-8M-30 (1600-8M-30)
- B B Manufacturing Timing Belts