Shop All Timing Belt Pulleys
B B Manufacturing
60-5P09-6A5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 60-5P09-6A5
Zoro # G905356902
original price:
$30.47
19% off
new price: $24.42
/ea
Sold in multiples of 2 for $48.84
$48.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 3.715 inch
- Setscrew 2
- Width 4.25 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 60-5P09-6A5
- Zoro # G905356902
- UPC # 195057812420
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 3.715 inch |
Width | 4.25 inch |
Pitch Dia. (In.) | 3.76 inch |
Length | 1.875 inch |
Height | 4.25 inch |
Overall Length | 0.937 inch |
Details
Setscrew | 2 |
Bore Type | Finished Bore |
Number of Teeth | 60 |
Material | Aluminum |
Item | Timing Belt Pulley |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.683 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (AX20)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3/4-XB)
- DIXON E-Series, Fem NPT, 3/4", Coupler 3/4", BR (6EF6-B)
- CONTINENTAL CONTITECH 7/B195 Banded V-Belt, 198" Outside Length, 4-5/8" Top Width, 7 Ribs (7/B195)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B Manufacturing Pulleys & Sheaves