Shop All Timing Belt Pulleys
B B Manufacturing
60-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 60-3P15-6A4
Zoro # G105356665
product price: $29.05
/ea
Sold in multiples of 2 for $58.10
$58.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.226 inch
- Material Aluminum
- Number of Teeth 60
- Pitch Dia. (In.) 2.256 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 60-3P15-6A4
- Zoro # G105356665
- UPC # 195057812093
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.226 inch |
Pitch Dia. (In.) | 2.256 inch |
Width | 1.25 inch |
Overall Length | 1.111 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Details
Material | Aluminum |
Number of Teeth | 60 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 2 |
Standards | ISO 9001:2015 |
Weight | 0.337 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR 45 (6802-08-10)
- DIVERSITECH Direct Drive Blower Motor, Furnace, 1/3HP (WG840585)
- SPEEDAIRE Sight Glass Kit, Heavy Duty (114X63)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (270-324)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 14H100-6FS7, Timing Pulley, Steel, Black Oxide (14H100-6FS7)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B Manufacturing Timing Belt Pulleys