Shop All Timing Belt Pulleys
B B Manufacturing
60-3P06M6A8, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 60-3P06M6A8
Zoro # G505356722
product price: $20.50
/ea
Sold in multiples of 3 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 2.226 inch
- Width 1.25 inch
- Pitch Dia. (In.) 2.256 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 60-3P06M6A8
- Zoro # G505356722
- UPC # 195057210486
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.226 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.256 inch |
Height | 2.5 inch |
Length | 2.5 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 60 |
Bore Type | Finished Bore |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.02 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK2858)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833423-51)
- FAFNIR Single Row Angular Contact Ball Bearing (7211W)
- MTK Tapered Roller Bearing, 25mm Bore, 52mm (30205 A)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH050)
- B B Manufacturing Pulleys & Sheaves