Shop All Timing Belt Pulleys
B B Manufacturing
60-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 60-2P06-6FA3
Zoro # G705356492
product price: $22.79
/ea
Sold in multiples of 4 for $91.16
$91.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.484 inch
- Bore Type Finished Bore
- Flange Dia. (In.) 1.73 inch
- Number of Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 60-2P06-6FA3
- Zoro # G705356492
- UPC # 195057726291
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.484 inch |
Flange Dia. (In.) | 1.73 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.504 inch |
Overall Length | 0.719 inch |
Height | 2 inch |
Length | 9 inch |
Details
Bore Type | Finished Bore |
Number of Teeth | 60 |
Setscrew | 2 |
Material | Aluminum |
Item | Timing Belt Pulley |
Weight | 0.109 lbs |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Worm Gear Hose Clamp, 3/8 to 7/8 in, 201 Stainless Steel, 6 SAE Number, 10 Pack (5706)
- DAYTON Capacitor-Start Belt Drive Motor, 1/3 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG5)
- SUPCO Molded Cogged V Belt, BX54 (BX54)
- GATES Metric-Power V-Belts, XPZ1487 (XPZ1487)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- B B MANUFACTURING 31AT10/32-2, Timing Pulley, Aluminum (31AT10/32-2)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B Manufacturing Timing Belt Pulleys