Shop All Timing Belt Pulleys
B B Manufacturing
60-2P03-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 60-2P03-6FA3
Zoro # G405356495
product price: $16.19
/ea
Sold in multiples of 3 for $48.57
$48.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.484 inch
- Pitch Dia. (In.) 1.504 inch
- Bore Type Finished Bore
- Flange Dia. (In.) 1.73 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 60-2P03-6FA3
- Zoro # G405356495
- UPC # 195057725744
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.484 inch |
Pitch Dia. (In.) | 1.504 inch |
Flange Dia. (In.) | 1.73 inch |
Width | 2 inch |
Height | 2 inch |
Overall Length | 0.531 inch |
Length | 9 inch |
Details
Bore Type | Finished Bore |
Number of Teeth | 60 |
Item | Timing Belt Pulley |
Setscrew | 2 |
Material | Aluminum |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.082 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Mc104-St, Mc Series Manifold Regulator Mounting Kit B, Includes #2, Brackets And #4, Screws (MC104-ST)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Strt (J6-6CBO)
- TB WOODS QT PowerChain II, 14MPC-71S-37-3525 (14MPC71S37)
- CONTINENTAL CONTITECH AX47 Cogged V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (AX47)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING QD90-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD90-8M-50)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- B B Manufacturing Timing Belt Pulleys