Shop All Timing Belt Pulleys
B B Manufacturing
60-14MX68-3525, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 60-14MX68-3525
Zoro # G705356188
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3525
- Outside Dia. - Timing Belt Pulleys 10.417 inch
- Flange Dia. (In.) 11.067 inch
- Material Ductile Iron
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 60-14MX68-3525
- Zoro # G705356188
- UPC # 195057820968
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 10.417 inch |
Flange Dia. (In.) | 11.067 inch |
Width | 12 inch |
Pitch Dia. (In.) | 10.527 inch |
Length | 3 inch |
Overall Length | 3.328 inch |
Height | 12 inch |
Details
Bushing Required - Timing Belt Pulleys | 3525 |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 60 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 45.545 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (J12MEBO)
- MOLINE BEARING Take-Up Brg, 1 3/4 in Bore, Steel Insert (19351112)
- WEATHERHEAD Pipe Coupling 3/8In X 3/8In, 3300X6 (3300X6)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112 ZN SGL Pulley (N233-247)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- B B Manufacturing Pulleys & Sheaves