Shop All Timing Belts
B B Manufacturing
575-5M-25, Timing Belt, Neoprene, Fiberglass
Mfr # 575-5M-25
Zoro # G805352530
Sold in multiples of 3 for $66.45
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Neoprene
- Standards ISO 9001:2015
- Height 9 inch
- Pitch Length 22.638 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 575-5M-25
- Zoro # G805352530
- UPC # 195057984349
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 22.638 inch |
Width | 6 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Number of Teeth | 115 |
Weight | 0.13 lbs |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Female Plug Steel, 3/8" (DCP26)
- BREWER MACHINE AND GEAR Flat Belt Nylon Idler, 2.07" OD, Ball Bearing, 17MM Bore (BF2001)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/2 (1J743-8-8)
- BANDO TimingBelt, Synchro-Link, T5-940-16 (16T5-940)
- B B MANUFACTURING 695-5M-15, Timing Belt, Neoprene, Fiberglass (695-5M-15)
- B B MANUFACTURING 660L050G, Timing Belt, Neoprene, Fiberglass (660L050G)
- B B MANUFACTURING 3600-8M-50, Timing Belt, Neoprene, Fiberglass (3600-8M-50)
- B B MANUFACTURING 339-3M-06, Timing Belt, Neoprene, Fiberglass (339-3M-06)
- B B MANUFACTURING 632-8M-30, Timing Belt, Neoprene, Fiberglass (632-8M-30)
- B B MANUFACTURING 50T10/720, Timing Belt, Polyurethane, Steel (50T10/720)
- D&D Timing Belt, 8M, 30 x 824mm PL, T103 (824-8M-30)
- B B Manufacturing Power Transmission Belts