Shop All Timing Belts
B B Manufacturing
56MXL012G, Timing Belt, Neoprene, Fiberglass
Mfr # 56MXL012G
Zoro # G805351717
product price: $2.79
/ea
Sold in multiples of 24 for $66.96
$66.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 56
- Pitch Length 4.48 inch
- Material Neoprene
- Height 9 inch
- Weight 0.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 56MXL012G
- Zoro # G805351717
- UPC # 195057906365
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 4.48 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Number of Teeth | 56 |
Material | Neoprene |
Item | Timing Belt |
Weight | 0.02 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Silicone Lubricant, 10 Oz, For Gruvlok (0390162881)
- FESTO Barbed Tubing Connector RTU-PK-6/6 (RTU-PK-6/6)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 208-230V, 3.3 (71903584M)
- PREVOST Prevost1/4 Body 1/4"Female Npt Plug (PRVIRP066201)
- B B MANUFACTURING 560-8M-30, Timing Belt, Neoprene, Fiberglass (560-8M-30)
- B B MANUFACTURING 750H300G, Timing Belt, Neoprene, Fiberglass (750H300G)
- B B MANUFACTURING 6600-8M-50, Timing Belt, Neoprene, Fiberglass (6600-8M-50)
- B B MANUFACTURING 775-5M-25, Timing Belt, Neoprene, Fiberglass (775-5M-25)
- B B MANUFACTURING 345DL100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (345DL100G)
- B B MANUFACTURING 576-8M-30, Timing Belt, Neoprene, Fiberglass (576-8M-30)
- B B MANUFACTURING 252-3M-15, Timing Belt, Neoprene, Fiberglass (252-3M-15)
- B B Manufacturing Power Transmission Belts