Shop All Timing Belt Pulleys
B B Manufacturing
56-8P12-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 56-8P12-1610
Zoro # G105353206
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 5.56 inch
- Width 6 inch
- Number of Teeth 56
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 56-8P12-1610
- Zoro # G105353206
- UPC # 195057813601
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.56 inch |
Width | 6 inch |
Pitch Dia. (In.) | 5.614 inch |
Flange Dia. (In.) | 5.945 inch |
Length | 2 inch |
Overall Length | 1 inch |
Height | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Number of Teeth | 56 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 4.751 lbs |
Description
The B B MANUFACTURING brand 56-8P12-1610 Timing Pulley is a cast iron pulley with a black oxide finish. It has a bushing required timing belt pulley with 1610 outside diameter, 5.56 inch width, 56 number of teeth, taper lock bushing bore type, 5.614 inch pitch diameter, 5.945 inch flange diameter, ductile iron material, 2 inch length, 1 inch overall length, 6 inch height, black oxide finish, and 4.751 lbs weight.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1X868 Bronze Sleeve Bearing 3 Pack (1X868)
- FESTO Compact Cylinder ADNGF-40-50-P-A (ADNGF-40-50-P-A)
- REELCRAFT 1/2" x 5 ft. Inlet Hose Assembly 3250 PSI (S39-260043)
- TB WOODS L-Jaw Coupling Insert, L070, Buna N (L070N)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- B B MANUFACTURING 22-8MX12-1008, Timing Pulley, Steel, Black Oxide, (22-8MX12-1008)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- BANDO Tl Tb Pulley (1610), Tl30L100 (TL30L100)
- B B Manufacturing Pulleys & Sheaves