Shop All Timing Belt Pulleys
B B Manufacturing
56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 56-8MX36-2012
Zoro # G305353525
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 5.551 inch
- Material Ductile Iron
- Number of Teeth 56
- Flange Dia. (In.) 5.945 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 56-8MX36-2012
- Zoro # G305353525
- UPC # 195057818545
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.551 inch |
Flange Dia. (In.) | 5.945 inch |
Width | 6 inch |
Pitch Dia. (In.) | 5.614 inch |
Length | 2 inch |
Height | 6 inch |
Overall Length | 1.859 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Material | Ductile Iron |
Number of Teeth | 56 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Weight | 6.49 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt Connector, Dia. 1/4 In, PK25 (L04CON6S)
- TRITAN Needle Thrust BRG, Bore 0.625in, 14500 rpm (NTA1018)
- SUPCO MultiPlus Dual Brand V Belt, B66 (B66)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JTT1616)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING 75-14MX68-3525, Timing Pulley, Cast Iron, Black Oxide, (75-14MX68-3525)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B Manufacturing Pulleys & Sheaves