Shop All Timing Belt Pulleys
B B Manufacturing
56-8MX21-2012SS, Timing Pulley, Stainless Steel
Mfr # 56-8MX21-2012SS
Zoro # G905353413
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 5.551 inch
- Pitch Dia. (In.) 5.614 inch
- Flange Dia. (In.) 5.945 inch
- Number of Teeth 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 56-8MX21-2012SS
- Zoro # G905353413
- UPC # 195057818170
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.551 inch |
Pitch Dia. (In.) | 5.614 inch |
Flange Dia. (In.) | 5.945 inch |
Width | 6 inch |
Overall Length | 1.25 inch |
Height | 6 inch |
Length | 2 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Number of Teeth | 56 |
Material | Stainless Steel |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Weight | 5.966 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO 1/4IN 210PSI NPT PNEUMATIC FILTER-REGULATOR (MSR-LFR-1/4-D7-E-R-M-AS)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (1ZNA6)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 2.95" OD (2BK28-5/8)
- ZORO SELECT V-Belt Sheave, 1.9 lb, Cast Iron (AK46H)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B MANUFACTURING 21L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L075-6FA6)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 47T10/32-2, Timing Pulley, Aluminum (47T10/32-2)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B Manufacturing Timing Belt Pulleys