Shop All Timing Belt Pulleys
B B Manufacturing
56-8MX21-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 56-8MX21-2012
Zoro # G405353463
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 5.551 inch
- Flange Dia. (In.) 5.945 inch
- Bore Type Taper Lock Bushing
- Pitch Dia. (In.) 5.614 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 56-8MX21-2012
- Zoro # G405353463
- UPC # 195057818163
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.551 inch |
Flange Dia. (In.) | 5.945 inch |
Pitch Dia. (In.) | 5.614 inch |
Width | 6 inch |
Overall Length | 1.25 inch |
Length | 2 inch |
Height | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Bore Type | Taper Lock Bushing |
Number of Teeth | 56 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 5.849 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/8 in Bore (4200110000)
- COXREELS NITRILE replacement o-ring kit, 521-SEALK (521-SEALKIT)
- DAYTON Roller Chain, Riveted, 80-2 ANSI, 10 ft. (2YDY9)
- PROLUBE Head Extension, Coupler To Coupler Button (44907)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B Manufacturing Pulleys & Sheaves