Shop All Timing Belt Pulleys
B B Manufacturing
56-5P15-6A5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 56-5P15-6A5
Zoro # G405354057
product price: $31.99
/ea
Sold in multiples of 2 for $63.98
$63.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 3.464 inch
- Number of Teeth 56
- Width 4.25 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 56-5P15-6A5
- Zoro # G405354057
- UPC # 195057812703
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 3.464 inch |
Width | 4.25 inch |
Pitch Dia. (In.) | 3.509 inch |
Height | 4.25 inch |
Length | 1.875 inch |
Overall Length | 1.187 inch |
Details
Number of Teeth | 56 |
Bore Type | Finished Bore |
Material | Aluminum |
Setscrew | 2 |
Item | Timing Belt Pulley |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.798 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BCA Round Bore Ball Brg -2.188 In ID X 3.937 In OD X 1.311 In W; Double Sealed, #DS211TTR2 (DS211TTR2)
- INA Cylindrical Roller Thrust BRG, Bore 45mm (81109-TV)
- SOLBERG Filter, Vacuum, 3/4 In (CSL-843-075HC)
- COILHOSE PNEUMATICS Industrial Connector 1/8" FPT 1/4" (CO 1509)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B MANUFACTURING 10-3M09M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M09M6CA3)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- POWERDRIVE GearbeltPulley, XL, 18 Grooves (18XLB037-6FA)
- B B Manufacturing Pulleys & Sheaves