Shop All Timing Belt Pulleys
B B Manufacturing
56-5P15-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 56-5P15-1610
Zoro # G605354178
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 3.464 inch
- Flange Dia. (In.) 3.8 inch
- Bore Type Taper Lock Bushing
- Width 4.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 56-5P15-1610
- Zoro # G605354178
- UPC # 195057813007
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.464 inch |
Flange Dia. (In.) | 3.8 inch |
Width | 4.25 inch |
Pitch Dia. (In.) | 3.509 inch |
Overall Length | 1 inch |
Height | 4.25 inch |
Length | 1.875 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Number of Teeth | 56 |
Material | Ductile Iron |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 1.387 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Female Body L-Style (790)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FP 90 (2502-12-12)
- BRENNAN INDUSTRIES 10MJ-12MP Straight, 2PK (2404-10-12)
- WEATHERHEAD Spacer Ring, 1555776 (ET575SR-015A)
- B B MANUFACTURING 36L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (36L050-6FA6)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- TB WOODS Timing Pulley, 12 x L037 x 3/16 (12XL037)
- B B Manufacturing Timing Belt Pulleys