Shop All Timing Belt Pulleys
B B Manufacturing
56-5MX25-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 56-5MX25-1610
Zoro # G505353837
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 3.464 inch
- Width 4.5 inch
- Flange Dia. (In.) 3.8 inch
- Pitch Dia. (In.) 3.509 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 56-5MX25-1610
- Zoro # G505353837
- UPC # 195057816329
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.464 inch |
Width | 4.5 inch |
Flange Dia. (In.) | 3.8 inch |
Pitch Dia. (In.) | 3.509 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Overall Length | 1.28 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Number of Teeth | 56 |
Bore Type | Taper Lock Bushing |
Material | Cast Iron |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 1.64 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Rust Preventative, Synthetic, 5 gal (NOCOR S2\5G)
- DODGE 212 Normal Duty Pillow Block Ball Bearing Unit, 2-7/16 in Bore (123822)
- FESTO Push-In Bulkhead Connector QBS-1/4T-U (QBS-1/4T-U)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK301)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- TB WOODS Timing Pulley, 44H100-SK (44H100)
- B B Manufacturing Timing Belt Pulleys