Shop All Timing Belt Pulleys
B B Manufacturing
56-3M09M6A8, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 56-3M09M6A8
Zoro # G605353553
product price: $20.73
/ea
Sold in multiples of 4 for $82.92
$82.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 2.075 inch
- Pitch Dia. (In.) 2.105 inch
- Number of Teeth 56
- Width 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 56-3M09M6A8
- Zoro # G605353553
- UPC # 195057720893
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.075 inch |
Pitch Dia. (In.) | 2.105 inch |
Width | 1.25 inch |
Overall Length | 0.874 inch |
Length | 2.5 inch |
Height | 2.5 inch |
Details
Number of Teeth | 56 |
Material | Aluminum |
Bore Type | Finished Bore |
Setscrew | 2 |
Item | Timing Belt Pulley |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.2 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Tee, 5/32 in., TubexTube (KQ2T03-00A)
- SKF SKF 6305 2Z/C3 HT51, Single Row Ball Bearings (6305 2Z/C3 HT51)
- FESTO Micro Filter LFMA-D-MAXI-DA (LFMA-D-MAXI-DA)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-B50)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- B B Manufacturing Timing Belt Pulleys