Shop All Timing Belt Pulleys
B B Manufacturing
56-2P03-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 56-2P03-6FA3
Zoro # G305353754
Sold in multiples of 3 for $47.46
$47.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.384 inch
- Pitch Dia. (In.) 1.404 inch
- Flange Dia. (In.) 1.575 inch
- Number of Teeth 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 56-2P03-6FA3
- Zoro # G305353754
- UPC # 195057725737
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.384 inch |
Pitch Dia. (In.) | 1.404 inch |
Flange Dia. (In.) | 1.575 inch |
Width | 1.75 inch |
Height | 1.75 inch |
Overall Length | 0.531 inch |
Length | 9 inch |
Details
Number of Teeth | 56 |
Setscrew | 2 |
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Weight | 0.067 lbs |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 30 Gallon ASME Vertical Portable Oil Free Air Compressor (DXCMLA1983012)
- BAILEY Offset Links for Heavy Series: 100 Chain Size (131583)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRG150-001)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1" Rod or 1-1/4" Piston Bore (ZUSASES-12)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- CONTINENTAL CONTITECH Gearbelt Pulley, 169.3mm Pitch dia., Steel (R-38S-MPB)
- B B Manufacturing Pulleys & Sheaves