Shop All Timing Belt Pulleys
B B Manufacturing
56-14MX125-4535, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 56-14MX125-4535
Zoro # G705353293
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 4535
- Outside Dia. - Timing Belt Pulleys 9.715 inch
- Bore Type Taper Lock Bushing
- Material Ductile Iron
- Number of Teeth 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 56-14MX125-4535
- Zoro # G705353293
- UPC # 195057821651
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 9.715 inch |
Flange Dia. (In.) | 10.355 inch |
Pitch Dia. (In.) | 9.825 inch |
Width | 12 inch |
Overall Length | 5.609 inch |
Height | 12 inch |
Length | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | 4535 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Material | Ductile Iron |
Number of Teeth | 56 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 54 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 168 in. OC (B165)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, LH, 304SS (062714000100)
- BAILEY HYDRAULICS Solid Steel Shaft Collars: 1" Id, 1 5/8" Od, 5/8" Width, 136015 (136015)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.90 in OD (5V1094)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING 24LH100, Timing Pulley, Steel (24LH100)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- B B Manufacturing Pulleys & Sheaves