Shop All Timing Belts
B B Manufacturing
54MXL019G, Timing Belt, Neoprene, Fiberglass
Mfr # 54MXL019G
Zoro # G805358884
product price: $3.67
/ea
Sold in multiples of 19 for $69.73
$69.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Pitch Length 4.32 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Gearbelt Type Single Sided
- Weight 0.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 54MXL019G
- Zoro # G805358884
- UPC # 195057910058
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 4.32 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Weight | 0.02 lbs |
Number of Teeth | 54 |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Sleeve, 5/8" Bore (1F628)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXX310, Return Line, 10 micron, Inside-Out (MF0063386)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, 303 SS (SP-12-SS)
- DAYTON 5L360 V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (5L360)
- B B MANUFACTURING 640-D5M-25, Timing Belt (640-D5M-25)
- B B MANUFACTURING 640-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (640-8MX-12)
- B B MANUFACTURING 280-5M-25, Timing Belt, Neoprene, Fiberglass (280-5M-25)
- B B MANUFACTURING 210L050G, Timing Belt, Neoprene, Fiberglass (210L050G)
- B B MANUFACTURING 495-5M-25, Timing Belt, Neoprene, Fiberglass (495-5M-25)
- B B MANUFACTURING 2800-8M-50, Timing Belt, Neoprene, Fiberglass (2800-8M-50)
- GATES PowerGrip GT3 Belts - 5M, 850-5MGT-15 (850-5MGT-15)
- B B Manufacturing Timing Belts