Shop All Timing Belts
B B Manufacturing
537-3P-09, Timing Belt, Neoprene, Fiberglass
Mfr # 537-3P-09
Zoro # G905357121
product price: $11.56
/ea
Sold in multiples of 6 for $69.36
$69.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Standards ISO 9001:2015
- Number of Teeth 179
- Material Neoprene
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 537-3P-09
- Zoro # G905357121
- UPC # 195057014305
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 21.142 inch |
Width | 6 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Number of Teeth | 179 |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Weight | 0.02 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, RH, 5/16-24 (CMR5)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 6mm x 3/8" Male BSPP (G) (NSC06-G03)
- SKF Bearing, Bore 110mm, Industry 6022-2Z (6022 2Z)
- EATON Option Card, 3 Relay Output (NO) (OPTB5)
- B B MANUFACTURING LL8P20, Timing Belt, Neoprene, Fiberglass (LL8P20)
- B B MANUFACTURING 275-5M-25, Timing Belt, Neoprene, Fiberglass (275-5M-25)
- B B MANUFACTURING 16T5/390, Timing Belt, Polyurethane, Steel (16T5/390)
- B B MANUFACTURING 1200-5M-25, Timing Belt, Neoprene, Fiberglass (1200-5M-25)
- B B MANUFACTURING 1040-8M-50, Timing Belt, Neoprene, Fiberglass (1040-8M-50)
- B B MANUFACTURING 300-3P-09, Timing Belt, Neoprene, Fiberglass (300-3P-09)
- DURA-SYNC TORQUE Timing Belt, 8M, 85 x 1360mm PL, T170 (1360-8M-85)
- B B Manufacturing Timing Belts