Shop All Timing Belts
B B Manufacturing
531-3M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 531-3M-09
Zoro # G405356433
product price: $8.56
/ea
Sold in multiples of 8 for $68.48
$68.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 177
- Material Neoprene
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 531-3M-09
- Zoro # G405356433
- UPC # 195057889255
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 20.906 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 177 |
Material | Neoprene |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Weight | 0.03 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Mini Zinc Regulator with Gauge (W1130G-D)
- PREVOST 1/2" MNPT Steel High Flow Plug (ERP 116253)
- D&D 92" Outside Length, 2/3" Top Width, 1 Ribs (BX89)
- SMC Vacuum Filter, Inline, 1/4 (ZFC5D-B)
- B B MANUFACTURING 240-5M-15, Timing Belt, Neoprene, Fiberglass (240-5M-15)
- B B MANUFACTURING 230H200G, Timing Belt, Neoprene, Fiberglass (230H200G)
- B B MANUFACTURING 280DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (280DXL037G)
- B B MANUFACTURING 325-5M-15, Timing Belt, Neoprene, Fiberglass (325-5M-15)
- B B MANUFACTURING 25T10/1110, Timing Belt, Polyurethane, Steel (25T10/1110)
- B B MANUFACTURING 425-5M-25, Timing Belt, Neoprene, Fiberglass (425-5M-25)
- BANDO TimingBelt, Synchro-Link, 60XL037 (60XL037UG)
- B B Manufacturing Power Transmission Belts