Shop All Timing Belt Pulleys
B B Manufacturing
53-8P30-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 53-8P30-2012
Zoro # G305355741
product price: $141.59
/ea
Free Shipping & Returns
$141.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 5.26 inch
- Flange Dia. (In.) 5.763 inch
- Bore Type Taper Lock Bushing
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 53-8P30-2012
- Zoro # G305355741
- UPC # 195057814219
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.26 inch |
Flange Dia. (In.) | 5.763 inch |
Pitch Dia. (In.) | 5.314 inch |
Width | 6 inch |
Height | 6 inch |
Length | 2 inch |
Overall Length | 1.5 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Material | Ductile Iron |
Number of Teeth | 53 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 5.928 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCF212-36)
- ADAPTALL Hose Adapter, 5/8", BSPP, 1/2", NPT (9007-1008)
- CHICAGO PNEUMATIC XPALP1340 Metric V-Belt, 1340mm Outside Length, 13mm Top Width, 1 Ribs (2200660522)
- MITSUBOSHI 2/B72 75Inch Outside Length, 2 Ribs (2RB72)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING QD24L050, Timing Pulley, Steel, Black Oxide, (QD24L050)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B MANUFACTURING 48MP025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (48MP025-6FA3)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B Manufacturing Timing Belt Pulleys