Shop All Timing Belt Pulleys
B B Manufacturing
53-8P20-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 53-8P20-2012
Zoro # G705355655
Free Shipping & Returns
$137.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 5.26 inch
- Bore Type Taper Lock Bushing
- Width 6 inch
- Pitch Dia. (In.) 5.314 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 53-8P20-2012
- Zoro # G705355655
- UPC # 195057813892
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.26 inch |
Width | 6 inch |
Pitch Dia. (In.) | 5.314 inch |
Flange Dia. (In.) | 5.763 inch |
Height | 6 inch |
Length | 4 inch |
Overall Length | 1.25 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 53 |
Weight | 4.899 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Motor Kit (637389)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 7/8-14, Strt (2242-8-10s)
- BROWNING Interchange General Units, #VF2E212 (VF2E212)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12S)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- B B Manufacturing Pulleys & Sheaves