Shop All Timing Belt Pulleys
B B Manufacturing
53-8MX21-2012ss,
Mfr # 53-8MX21-2012SS
Zoro # G705355709
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 5.251 inch
- Number of Teeth 53
- Width 6 inch
- Pitch Dia. (In.) 5.314 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 53-8MX21-2012SS
- Zoro # G705355709
- UPC # 195057006706
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.251 inch |
Width | 6 inch |
Pitch Dia. (In.) | 5.314 inch |
Height | 6 inch |
Length | 2 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Number of Teeth | 53 |
Bore Type | Taper Lock Bushing |
Material | Stainless Steel |
Item | Timing Belt Pulley |
Weight | 5.966 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 1-3/8" Zinc Plated Steel Flange Bearings 3PK (66623)
- CLESCO SRB-141621 Steel Reducer Bushing 3 Pack (SRB-141621X3)
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- CHICAGO PNEUMATIC 8 ft Air Hose (P043886)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B Manufacturing Timing Belt Pulleys