Shop All Timing Belt Pulleys
B B Manufacturing
53-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 53-14MX37-3020
Zoro # G705355402
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3020
- Outside Dia. - Timing Belt Pulleys 9.189 inch
- Flange Dia. (In.) 9.687 inch
- Width 10 inch
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 53-14MX37-3020
- Zoro # G705355402
- UPC # 195057820548
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 9.189 inch |
Flange Dia. (In.) | 9.687 inch |
Width | 10 inch |
Pitch Dia. (In.) | 9.299 inch |
Height | 10 inch |
Overall Length | 2.063 inch |
Length | 2 inch |
Details
Bushing Required - Timing Belt Pulleys | 3020 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 53 |
Bore Type | Taper Lock Bushing |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 26.288 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO T2.5-285 Poly Tb, 6T2.5-285Ug (6T2.5-285UG)
- DOALL SAWING PRODUCTS BAND-ALL 101 Soluble, 5 Gallon Pail (12610145)
- PBC LINEAR Linear Guide, 130mm L, 7 mm W, 6.10 mm H (MR7R-0130)
- CLIMAX METAL PRODUCTS 2C-037-S Two-Piece Clamping Collar (2C-037-S)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 42-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide, (42-8MX12-2012)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB40H150 (TB40H150)
- B B Manufacturing Pulleys & Sheaves