Shop All Timing Belts
B B Manufacturing
525-3M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 525-3M-09
Zoro # G405354699
product price: $8.56
/ea
Sold in multiples of 8 for $68.48
$68.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 inch
- Material Neoprene
- Number of Teeth 175
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 525-3M-09
- Zoro # G405354699
- UPC # 195057889231
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 20.669 inch |
Length | 1 inch |
Details
Material | Neoprene |
Number of Teeth | 175 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Weight | 0.03 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 203L050 (203L050)
- BREEZE Hose Clmp Assrtmnt, SAE 04-40,305 SS Scrw (KK-63000)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X04X02)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (EXT WARRANTY KIT - 447P)
- B B MANUFACTURING 1400-14M-40, Timing Belt, Neoprene, Fiberglass (1400-14M-40)
- B B MANUFACTURING 1568-14M-40, Timing Belt, Neoprene, Fiberglass (1568-14M-40)
- B B MANUFACTURING 300H150G, Timing Belt, Neoprene, Fiberglass (300H150G)
- B B MANUFACTURING 615-5M-25, Timing Belt, Neoprene, Fiberglass (615-5M-25)
- B B MANUFACTURING 680-8M-30, Timing Belt, Neoprene, Fiberglass (680-8M-30)
- B B MANUFACTURING 835-5M-15, Timing Belt, Neoprene, Fiberglass (835-5M-15)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX4)
- B B Manufacturing Timing Belts