Shop All Timing Belts
B B Manufacturing
520-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 520-5M-15
Zoro # G505353608
product price: $13.29
/ea
Sold in multiples of 4 for $53.16
$53.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Weight 0.06 lbs
- Number of Teeth 104
- Width 6 inch
- Pitch Length 20.472 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 520-5M-15
- Zoro # G505353608
- UPC # 195057981522
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 20.472 inch |
Height | 9 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Weight | 0.06 lbs |
Number of Teeth | 104 |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE MULTI-RIB POLY-V R360J 1X10 (360J10)
- POWERFLITE BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70-2)
- DAYTON 5VX560 Cogged V-Belt, 56" Outside Length, 5/8" Top Width, 1 Ribs (2L416)
- LOC-LINE Modular Manifold Brackets, PK2 (32095)
- B B MANUFACTURING 220DXL025G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (220DXL025G)
- B B MANUFACTURING 630DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (630DXL037G)
- B B MANUFACTURING 925-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (925-D5M-25)
- B B MANUFACTURING 300-3M-06, Timing Belt, Neoprene, Fiberglass (300-3M-06)
- B B MANUFACTURING 3600-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (3600-8MX-12)
- B B MANUFACTURING 575-5M-15, Timing Belt, Neoprene, Fiberglass (575-5M-15)
- GATES Super HC Molded Notch Belts, 5VX740 (5VX740)
- B B Manufacturing Timing Belts