Shop All Timing Belt Pulleys
B B Manufacturing
52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 52-5MX15-1210
Zoro # G805354787
product price: $53.62
/ea
Sold in multiples of 2 for $107.24
$107.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1210
- Outside Dia. - Timing Belt Pulleys 3.213 inch
- Pitch Dia. (In.) 3.258 inch
- Bore Type Taper Lock Bushing
- Flange Dia. (In.) 3.566 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 52-5MX15-1210
- Zoro # G805354787
- UPC # 195057815995
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.213 inch |
Pitch Dia. (In.) | 3.258 inch |
Flange Dia. (In.) | 3.566 inch |
Width | 4.25 inch |
Height | 4.25 inch |
Overall Length | 1 inch |
Length | 1.875 inch |
Details
Bushing Required - Timing Belt Pulleys | 1210 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 52 |
Material | Cast Iron |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 1.17 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V48 (1B5V48)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALLS)
- ELESA Oil level indicators, HCX.76/T-AR-M10 (HCX-AR)
- B B MANUFACTURING 31AT10/18-2, Timing Pulley, Aluminum (31AT10/18-2)
- B B MANUFACTURING 40-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (40-8P12-1210)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 10XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (10XL025-6FA2)
- B B Manufacturing Pulleys & Sheaves