Shop All Timing Belts
B B Manufacturing
510H150G, Timing Belt, Neoprene, Fiberglass
Mfr # 510H150G
Zoro # G305352887
product price: $47.29
/ea
Sold in multiples of 2 for $94.58
$94.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Pitch Length 51 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Gearbelt Type Single Sided
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 510H150G
- Zoro # G305352887
- UPC # 195057420854
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 51 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Weight | 0.47 lbs |
Standards | ISO 9001:2015 |
Number of Teeth | 102 |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORRINGTON Nrb Thrust Bearing Assy, Heavy Duty (NTC1427)
- PARKER Hydraulic Hose Adapter, 0.75" L, 7200 psi (1/4 HP-SS)
- ZORO SELECT Coupler, 1/2 In Size (3LX92)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-75-SC-PA66-BK)
- B B MANUFACTURING 576-2P-06, Timing Belt, Neoprene, Fiberglass (576-2P-06)
- B B MANUFACTURING 472-8M-30, Timing Belt, Neoprene, Fiberglass (472-8M-30)
- B B MANUFACTURING 980-5M-15, Timing Belt, Neoprene, Fiberglass (980-5M-15)
- B B MANUFACTURING 600H150G, Timing Belt, Neoprene, Fiberglass (600H150G)
- B B MANUFACTURING 360-5M-15, Timing Belt, Neoprene, Fiberglass (360-5M-15)
- B B MANUFACTURING 150-3M-15, Timing Belt, Neoprene, Fiberglass (150-3M-15)
- BESTORQ 8M Timing Belts, 2240-8M-30 (2240-8M-30)
- B B Manufacturing Power Transmission Belts