Shop All Timing Belts
B B Manufacturing
510-3M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 510-3M-09
Zoro # G405352787
product price: $8.56
/ea
Sold in multiples of 8 for $68.48
$68.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 20.079 inch
- Height 9 inch
- Material Neoprene
- Width 6 inch
- Number of Teeth 170
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 510-3M-09
- Zoro # G405352787
- UPC # 195057889187
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 20.079 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Material | Neoprene |
Number of Teeth | 170 |
Weight | 0.03 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Hose Clamp Rack 10 Loop, Blk (906-08-S129)
- FESTO Round Cylinder DSNU-32-40-PPV-A (DSNU-32-40-PPV-A)
- NUMATICS MK8 SOLENOID VALVE 3 POSITION (082SS615K000030)
- CLIMAX METAL PRODUCTS 2C-100-A-KW Two-Piece Clamping Collar with Keyway (2C-100-A-KW)
- B B MANUFACTURING 783-3M-15, Timing Belt, Neoprene, Fiberglass (783-3M-15)
- B B MANUFACTURING 500-5M-09, Timing Belt, Neoprene, Fiberglass (500-5M-09)
- B B MANUFACTURING 318-3M-09, Timing Belt, Neoprene, Fiberglass (318-3M-09)
- B B MANUFACTURING 1050-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (1050-D5M-25)
- B B MANUFACTURING 6T2.5/160, Timing Belt, Polyurethane, Steel (6T2.5/160)
- B B MANUFACTURING 912-8M-30, Timing Belt, Neoprene, Fiberglass (912-8M-30)
- BANDO TimingBelt, Synchro, Neoprene, 345DL100 (345DL100G)
- B B Manufacturing Timing Belts