Shop All Timing Belt Pulleys
B B Manufacturing
50XL037-6WA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 50XL037-6WA6
Zoro # G705354757
product price: $53.36
/ea
Sold in multiples of 2 for $106.72
$106.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 3.163 inch
- Width 3.375 inch
- Bore Type Finished Bore
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 50XL037-6WA6
- Zoro # G705354757
- UPC # 195057622227
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 3.163 inch |
Width | 3.375 inch |
Pitch Dia. (In.) | 3.183 inch |
Overall Length | 1 inch |
Length | 1.75 inch |
Height | 3.5 inch |
Details
Bore Type | Finished Bore |
Setscrew | 2 |
Item | Timing Belt Pulley |
Number of Teeth | 50 |
Material | Aluminum |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.35 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX800 Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX800)
- INGERSOLL-RAND High Efficiency Filter, 1 in. NPT, 135 cfm (FA230IH)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.75 in OD (2BK50)
- SKF SKF 6020 2Z, Single Row Ball Bearings (6020 2Z)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB18H200 (TB18H200)
- B B Manufacturing Pulleys & Sheaves