Shop All Timing Belt Pulleys
B B Manufacturing
50XL037-6WA4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 50XL037-6WA4
Zoro # G405354781
product price: $29.39
/ea
Sold in multiples of 2 for $58.78
$58.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 3.163 inch
- Width 3.375 inch
- Pitch Dia. (In.) 3.183 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 50XL037-6WA4
- Zoro # G405354781
- UPC # 195057622203
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 3.163 inch |
Width | 3.375 inch |
Pitch Dia. (In.) | 3.183 inch |
Length | 1.75 inch |
Overall Length | 1 inch |
Height | 3.5 inch |
Details
Material | Aluminum |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Setscrew | 2 |
Number of Teeth | 50 |
Standards | ISO 9001:2015 |
Weight | 0.459 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 31 in Outside Length, 3/8 in Top Width, 1 Ribs (AX29)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 345 RE BELT)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X06X06SS)
- DYNABRADE 1/4 In. NPT Ball Swivel (97016)
- B B MANUFACTURING QD64-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD64-8M-30)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B Manufacturing Pulleys & Sheaves