Shop All Spur Gears
B B Manufacturing
50T0.8P20M6P6, Gear, Plastic
Mfr # 50T0.8P20M6P6
Zoro # G205366069
product price: $6.57
/ea
Sold in multiples of 10 for $65.70
$65.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 40 inch
- Face Width (In.) 0.157 inch
- Number of Teeth 50
- Bore Dia. (In.) 6.0 mm
- Outside Dia. (In.) 1.638 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 50T0.8P20M6P6
- Zoro # G205366069
- UPC # 195057677852
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 40 inch |
Face Width (In.) | 0.157 inch |
Bore Dia. (In.) | 6.0 mm |
Outside Dia. (In.) | 1.638 inch |
Overall Length (In.) | 0.394 inch |
Hub Dia. (In.) | 14.5 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 50 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.012 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.4375 In (6410044)
- WARREN DISTRIBUTION Mag1 14Oz Chain Lube (MAG61064)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB80 (3TB80)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UCFL209-28)
- B B MANUFACTURING 42T32P20-6P3, Gear, Plastic (42T32P20-6P3)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 12T32P20-6P1.5, Gear, Plastic (12T32P20-6P1.5)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- BOSTON GEAR SpurGear, 16DP, 20PA, 48Teeth, Steel (YB48A)
- B B Manufacturing Spur Gears