Shop All Idler Sprockets
B B Manufacturing
50DB17-IDLER, Idler Sprocket, Steel, Black Oxide,
Mfr # 50DB17-IDLER
Zoro # G805366506
product price: $94.58
/ea
Free Shipping & Returns
$94.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.718 inch
- Bore Dia. - Sprockets 1 inch
- Bearing Type - Sprockets DB
- Material Steel
- Number of Teeth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 50DB17-IDLER
- Zoro # G805366506
- UPC # 195057187542
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Dia. | 3.718 inch |
Bore Dia. - Sprockets | 1 inch |
Pitch Diameter | 3.401 inch |
Details
Bearing Type - Sprockets | DB |
Item | Idler Roller Chain Sprocket |
Material | Steel |
Number of Teeth | 17 |
Bore Type | Idler |
Weight | 2.304 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1016 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V395)
- D&D 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.517 CID (250975)
- TRITAN Nickel Plated Chain, Series 50,100 ft. (50-1NP X 100FT)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 40, Bronze Bushing, 19 Teeth, 1" Bore (40B19U)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 120, Needle Bearing, 11 Teeth, 1-1/2" Bore (120B11F)
- OUTLAW RACING Outlaw Racing OR1520349-O Aluminum Rear Sprocket 49T KTM; Orange (OR1520349-O)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- B B Manufacturing Idler Sprockets