Shop All Idler Sprockets
B B Manufacturing
50B17-IDLER, Idler Sprocket, Steel, Black Oxide,
Mfr # 50B17-IDLER
Zoro # G605366201
product price: $70.17
/ea
$70.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.718 inch
- Bore Dia. - Sprockets 1 inch
- Bearing Type - Sprockets B
- Number of Teeth 17
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 50B17-IDLER
- Zoro # G605366201
- UPC # 195057187603
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Dia. | 3.718 inch |
Bore Dia. - Sprockets | 1 inch |
Pitch Diameter | 3.401 inch |
Details
Bearing Type - Sprockets | B |
Item | Idler Roller Chain Sprocket |
Number of Teeth | 17 |
Material | Steel |
Bore Type | Idler |
Weight | 1.539 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Aeroal Lubricant, High Temp, Food Grade (FG PURE LUBE)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1-1/2" X 4", Fine Thrd, 1-14 (SO5)
- NSK NSK-6313ZC3, 6300 Series Single Row Deep Groove Ball Bearing, 6313ZC3 (6313ZC3)
- BANJO 1-1/2" Barbed x 1-1/4" MNPT 90 Degree Elbow (HB125/150-90)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- POWERDRIVE Idler Sprocket, Ball, ANSI 40 (HB40A17X5/8)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 35 Chain , 20 Teeth, Ball Bearing, 5/8" Bore (B3520H)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B6015H)
- POWERDRIVE Idler Sprocket, Needle, ANSI 60 (HN60B17)
- B B Manufacturing Chains & Chain Sprockets