Shop All Tapered & QD Bushings
B B Manufacturing
5040x2-15/16, TL Bushing, C45 Steel, Black Oxide,
Mfr # 5040x2-15/16
Zoro # G205365956
product price: $244.40
/ea
Free Shipping & Returns
$244.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 15/16 inch
- Length 6 inch
- Bolt Circle Dia. 6.72 inch
- Dimension B 4 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 5040x2-15/16
- Zoro # G205365956
- UPC # 195057296749
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 15/16 inch |
Length | 6 inch |
Bolt Circle Dia. | 6.72 inch |
Dimension B | 4 inch |
Dimension D | 6.72 inch |
Outside Diameter | 10.5 inch |
Height | 12 inch |
Width | 12 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Weight | 36.2 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L170 17" Outside Length, 1/2" Top Width, 1 Ribs (4L170-2)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (63-190600-6)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-100)
- OSBORN Cam Follower 1.5000" Roller Dia, 0.8750" Roller Width, 0.8750" Stud Dia, 1.5000" Stud Length, Flat (CFH 1-1/2 SB)
- B B MANUFACTURING SKx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/4)
- B B MANUFACTURING P1x7/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x7/8)
- B B MANUFACTURING Hx1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/8)
- B B MANUFACTURING SKx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-5/8)
- B B MANUFACTURING SDx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-7/16)
- B B MANUFACTURING SKx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SKx1-1/2)
- ZORO SELECT QD Bushing, Series SF, Bore 1-5/8 In (SF158)
- B B Manufacturing Bushings