Shop All Timing Belts
B B Manufacturing
500-D5M-15, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt
Mfr # 500-D5M-15
Zoro # G505351567
Sold in multiples of 2 for $90.28
$90.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.08 lbs
- Number of Teeth 100
- Width 6 inch
- Height 9 inch
- Gearbelt Type Double Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 500-D5M-15
- Zoro # G505351567
- UPC # 195057454750
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 19.685 inch |
Length | 1 inch |
Details
Weight | 0.08 lbs |
Number of Teeth | 100 |
Gearbelt Type | Double Sided |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Item | Double Sided Timing Belt |
Finish | Fiberglass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING Nh-1 Copper/Injector Cleaning (NH1)
- INTERSTATE PNEUMATICS Air Compressor Check Valve, 1/2 Inch Female NPT x 1/8 Inch Female NPT Line Port (CVC7044)
- DAYTON Motor Start Capacitor, 460-552 MFD, Round (2MDU3)
- MORRILL Unit Bearing Motor, ECM, CWLE, 1/4 In. L (5R021)
- B B MANUFACTURING 600-3P-09, Timing Belt, Neoprene, Fiberglass (600-3P-09)
- B B MANUFACTURING 25T5/1215, Timing Belt, Polyurethane, Steel (25T5/1215)
- B B MANUFACTURING 4960-8M-50, Timing Belt, Neoprene, Fiberglass (4960-8M-50)
- B B MANUFACTURING 230-5M-06, Timing Belt (230-5M-06)
- B B MANUFACTURING LL3M09, Timing Belt, Neoprene, Fiberglass (LL3M09)
- B B MANUFACTURING 615-5M-25, Timing Belt, Neoprene, Fiberglass (615-5M-25)
- BANDO TimingBelt, Synchro-Link, Neoprene, 322L075 (322L075G)
- B B Manufacturing Timing Belts