Shop All Timing Belts
B B Manufacturing
500-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 500-5M-15
Zoro # G105351325
product price: $13.19
/ea
Sold in multiples of 4 for $52.76
$52.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Weight 0.06 lbs
- Material Neoprene
- Height 9 inch
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 500-5M-15
- Zoro # G105351325
- UPC # 195057981485
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 19.685 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Weight | 0.06 lbs |
Material | Neoprene |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 100 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC ADAPTER BD BAYONET W1.0, Desiccant Breather Adapter (ADAPTER BD BAYONET W1.0)
- SKF 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Open (6000 C3)
- RULAND Rigid Coupling, 2-Pc, 1"x5/8", Steel (SPX-16-10-F)
- ENERPAC RW50, 4970 lbs Capacity, .62 in Stroke, General Purpose Hydraulic Cylinder, Block Model (RW50)
- B B MANUFACTURING 339-3M-09, Timing Belt, Neoprene, Fiberglass (339-3M-09)
- B B MANUFACTURING 3600-8M-50, Timing Belt, Neoprene, Fiberglass (3600-8M-50)
- B B MANUFACTURING 656-8M-30, Timing Belt, Neoprene, Fiberglass (656-8M-30)
- B B MANUFACTURING 540DH100G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (540DH100G)
- B B MANUFACTURING 608-8MX-21, Timing Belt (608-8MX-21)
- B B MANUFACTURING 159-3M-15, Timing Belt, Neoprene, Fiberglass (159-3M-15)
- GATES PowerGrip HTD Belts, 300-5M-15 (300-5M-15)
- B B Manufacturing Power Transmission Belts