Shop All Timing Belts
B B Manufacturing
500-5M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 500-5M-09
Zoro # G305351385
product price: $9.15
/ea
Sold in multiples of 6 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Material Neoprene
- Weight 0.04 lbs
- Pitch Length 19.685 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 500-5M-09
- Zoro # G305351385
- UPC # 195057978768
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 19.685 inch |
Height | 9 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Material | Neoprene |
Weight | 0.04 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Number of Teeth | 100 |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04248, Pressure Line, 10 micron (ZX-G04248)
- D&D 50" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX500)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3092408, Return Line, 15 micron, Inside-Out (MF0595033)
- CENTURY Evaporative Cooler Motor, 115V, CCWLE, Ball (VB2034V1)
- B B MANUFACTURING 1100-5M-06, Timing Belt (1100-5M-06)
- B B MANUFACTURING 680-8M-30, Timing Belt, Neoprene, Fiberglass (680-8M-30)
- B B MANUFACTURING 8T5/410, Timing Belt, Polyurethane, Steel (8T5/410)
- B B MANUFACTURING 320DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (320DXL037G)
- B B MANUFACTURING 565-5M-25, Timing Belt, Neoprene, Fiberglass (565-5M-25)
- B B MANUFACTURING 600-3P-09, Timing Belt, Neoprene, Fiberglass (600-3P-09)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 35in PL, T70 (350H150)
- B B Manufacturing Power Transmission Belts