Shop All Timing Belt Pulleys
B B Manufacturing
50-8MX62-2517, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 50-8MX62-2517
Zoro # G605353713
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2517
- Outside Dia. - Timing Belt Pulleys 4.95 inch
- Width 6 inch
- Bore Type Taper Lock Bushing
- Number of Teeth 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 50-8MX62-2517
- Zoro # G605353713
- UPC # 195057819467
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.95 inch |
Width | 6 inch |
Flange Dia. (In.) | 5.32 inch |
Pitch Dia. (In.) | 5.013 inch |
Length | 4 inch |
Height | 6 inch |
Overall Length | 2.906 inch |
Details
Bushing Required - Timing Belt Pulleys | 2517 |
Bore Type | Taper Lock Bushing |
Number of Teeth | 50 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Weight | 6.078 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 81'' (4L810)
- 3M Supplied Air Hose, 100 ft., 3/8" dia., Blue (W-9445-100)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X16X16)
- LOC-LINE Flex Hose Y Fitting, 3/4 In, PK2 (61511)
- B B MANUFACTURING 16MP012M6CA5, Timing Pulley, Aluminum, Clear Anodized (16MP012M6CA5)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING 12XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA2)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 86.6mm Pitch dia. (Y-34S-MPB)
- B B Manufacturing Pulleys & Sheaves