Shop All Timing Belt Pulleys
B B Manufacturing
50-5P25-6FS6, Timing Pulley, Steel, Black Oxide,
Mfr # 50-5P25-6FS6
Zoro # G705353354
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 3.088 inch
- Width 4.5 inch
- Pitch Dia. (In.) 3.133 inch
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 50-5P25-6FS6
- Zoro # G705353354
- UPC # 195057813250
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 3.088 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 3.133 inch |
Flange Dia. (In.) | 3.33 inch |
Overall Length | 1.78 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Details
Material | Ductile Iron |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 50 |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 2.974 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/4"-18 Thread Size (TL-504-4MP)
- 3M Spacer 30630, 13.4 ODx10.01 IDx3.2 Thick, 1 Per Poly Bag 1/pk (30630)
- ENERPAC Rc10 Ton Spring Kit Rc101 And Rc102 (RC10K31)
- TOMPKINS Nylon Hose Sleeve2.07" ID NYLON SLEEVE-100' (NHS-207-100 FT)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B Manufacturing Timing Belt Pulleys