Shop All Timing Belt Pulleys
B B Manufacturing
50-5P15-6A5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 50-5P15-6A5
Zoro # G605353485
product price: $24.95
/ea
Sold in multiples of 3 for $74.85
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 3.088 inch
- Material Aluminum
- Width 3.375 inch
- Number of Teeth 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 50-5P15-6A5
- Zoro # G605353485
- UPC # 195057812697
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 3.088 inch |
Width | 3.375 inch |
Pitch Dia. (In.) | 3.133 inch |
Length | 1.75 inch |
Height | 3.5 inch |
Overall Length | 1.187 inch |
Details
Material | Aluminum |
Number of Teeth | 50 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 2 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.664 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXARM Articulated Arm, No Torque Reaction (BA-40 R (1200071))
- GROTE Rubber Air Hose 15 ft., Springs, Blue (81-0115-B)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1 In (ER-16)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-7/8-XB)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B MANUFACTURING 25MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25MP025M6FA6)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- B B Manufacturing Pulleys & Sheaves