Shop All Timing Belt Pulleys
B B Manufacturing
50-5M09-6A5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 50-5M09-6A5
Zoro # G405354132
product price: $25.93
/ea
Sold in multiples of 2 for $51.86
$51.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 3.088 inch
- Pitch Dia. (In.) 3.133 inch
- Width 1.25 inch
- Number of Teeth 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 50-5M09-6A5
- Zoro # G405354132
- UPC # 195057721449
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 3.088 inch |
Pitch Dia. (In.) | 3.133 inch |
Width | 1.25 inch |
Length | 3 inch |
Height | 3 inch |
Overall Length | 0.937 inch |
Details
Number of Teeth | 50 |
Bore Type | Finished Bore |
Material | Aluminum |
Setscrew | 2 |
Item | Timing Belt Pulley |
Weight | 0.498 lbs |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 20X40X10-R2LS32-S (20X40X10-R2LS32-S)
- WILKERSON Assembly, Relieving Diaphram (RRP-96-986)
- DAYTON Coupling, Rigid Steel (3ZN46)
- DIXON Wall Mounting Bracket, For Use with F74 Filter, R74 Regulator, L74 Lubricator (4324-50)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 21-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P06M6FA6)
- B B Manufacturing Pulleys & Sheaves